Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Tow Strap, 12,000 lb, 25 ft L

  • Mfr # 02825

  • Zoro # G008061673


product price: $25.39
/ea
Sold in multiples of 4 for $101.56

Key Features

Material
Polyester
Hook Type
Snap Hook
Number of Ply
1-Ply
Attachment Style
Forged Steel Hoop w/latch
Assembly Break Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02825
Zoro #
G008061673
UPC #
051643028258
Country of Origin
Cambodia

Dimensions

Overall Width
2 in
Overall Length
25 ft

Details

Item
Emergency Tow Strap
Material
Polyester
Hook Type
Snap Hook
Number of Ply
1-Ply
Attachment Style
Forged Steel Hoop w/latch
Assembly Break Strength
5,000 lb
Number of Straps
1
Strap Style
Tow Strap
Features
Abrasion Resistant
Color
Yellow
Webbing Break Strength
12,000 lb
Duty Capacity
Standard Duty
Working Load Break Strength
12,000 lb

Description

Emergency Tow Strap, Strap Style Tow Strap, Attachment Style Forged Steel Hoop w/latch, Duty Capacity Standard Duty, Number of Ply 1-Ply, Overall Length 25 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 12,000 lb, Webbing Break Strength 12,000 lb, Assembly Break Strength 5,000 lb, Standards Not Applicable, Features Abrasion Resistant, Includes Not Applicable, Hook Type Snap Hook

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.