Zoro Homepage

J-Hook, 3/8" W, Multicolored

  • Mfr # 06014

  • Zoro # G0214167


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Color
Multicolored
Overall Length
13 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Manufacturers Warranty Length
1 yr Limited
Stretched Bungee Length
150%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06014
Zoro #
G0214167
UPC #
051643060142
Country of Origin
Korea, Republic of

Dimensions

Overall Length
13 in
Manufacturers Warranty Length
1 yr Limited
Bungee Length
13 in
Stretched Bungee Length
150%
Bungee Width
5/16 in
Hook Length
2 in
Stretch Length - Maximum
19 1/2 in
Cord Diameter
1/4 in
Thickness
1/4 in
Overall Width
3/8 in
Hook Opening Size
3/4 in

Details

Item
Bungee Cord
Color
Multicolored
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee End Material
Steel
Item - Bungees
Bungee Cord
Bungee End Type
S-Hook
Tensile Strength
9 lb/in
Bungee Material
Polypropylene
End Type
J-Hook
Cord Outer Material
EPDM
End Material
Steel

Description

Bungee Cord, Bungee Material Polypropylene, Cord Outer Material EPDM, End Type J-Hook, Hook Length 2 in, Hook Opening Size 3/4 in, End Material Steel, Stretch Length - Maximum 19 1/2 in, Cord Diameter 1/4 in, Overall Length 13 in, Overall Width 3/8 in, Thickness 1/4 in, Color Multicolored, Product Type Bungee Cord, Tensile Strength 9 lb/in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.