Zoro Homepage

Keeper 05105 10 ft. Cam Buckle Tie Down; 4 Pack

  • Mfr # 611424

  • Zoro # G204145023


product price: $70.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611424
Zoro #
G204145023
UPC #
-
Country of Origin
China

Description

Features
  • Cam Buckle Tie Down.
  • 4 Pack.
  • 300 lbs. Working Load Limit.
  • 900 lbs. Break Strength.
  • Compact.
  • Non-Marring.
  • Vinyl Coated S-Hooks.
  • Fast.
  • Easy To Use Cam Buckle With A Quick Release Thumb Button.
  • Size - 10 ft.
  • Dimension - 2.25 x 10.5 x 14 in.
  • Item Weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.