Zoro Homepage

Keeper 3518 Camouflage Ratchet Tiedown - 12 Ft.

  • Mfr # 3129509

  • Zoro # G604020135


product price: $61.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129509
Zoro #
G604020135
UPC #
-
Country of Origin
China

Description

Features
  • Camouflage webbing, used for outdoor recreation, ATVs.
  • Full size, nonmarring, vinyl coated hooks.
  • Size - 12 ft.
  • Dimension - 15.75 x 6 x 7.5 in.
  • Item Weight - 2.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.