Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keeper 89932 3 in. x 20 ft. Vehicle Recovery Strap; Pack Of 3

  • Mfr # 169128

  • Zoro # G504015767


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169128
Zoro #
G504015767
UPC #
-
Country of Origin
China

Description

Features
  • Vehicle Recovery Strap
  • 11,000 lbs Maximum Vehicle Weight
  • 22,500 lbs. Web Capacity
  • Stretch & Recoil Action
  • Typically Used For Larger Pick Up Trucks
  • Convenient Bulk Bin Displayer.
  • Size - 3 in. X 20 ft.
  • Pack of 3
  • Dimension - 6 x 7.25 x 3 in.
  • Item Weight - 3.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.