Zoro Homepage

Lashing Strap, 1 in W, 10 ft L, 200 lb Working Load, Orange

  • Mfr # 45202

  • Zoro # G415918546


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45202
Zoro #
G415918546
UPC #
51643452022
Country of Origin
Cambodia

Description

Keeper's Pro Grade lashing straps are engineered to be the appropriate piece of equipment for applications like roof rack cargo transport and camping use. The 10 ft x 1 in lashing strap is compact, portable, and easy to use, so it won't be bulky or create extra hassle in situations where heavy-duty straps are not required. With a 200 lb working load limit and a 600 lb break strength, lashing straps hold medium cargo in place dependably and are strong enough to withstand unexpected bumps and stresses. The design of the buckle with a protective rubber pad insures it won't mar surface's. They also come with a attached stretch band for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.