Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Sling, 2 in W, 12 ft L, 1-Ply, 3100 lb Vertical Hitch, Polyester, Yellow

  • Mfr # 02616

  • Zoro # G015918571


product price: $26.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02616
Zoro #
G015918571
UPC #
51643026162
Country of Origin
Cambodia

Description

Constructed from Hi-Test webbing, Keeper Performance Engineered Slings are designed with flat eye to eye loop ends for versatility and general use. With standard tapered eyes for slings over 3 in wide. The heavy-duty fabric covered loop ends are extra durable and ideally used in choker, basket or vertical hitches. Our 2-in-1 ply slings have vertical, choker, basket capacities of 3100 lb/2480 lb/6200 lb and a Class 7 rating that uses 20,000 lb webbing 9800 lb webbing/in width minimum. Meets WSTDA standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.