Zoro Homepage

NonMarring Soft Ratchet Tie Down, 400 lbs, 8 ft.

  • Mfr # 1722412

  • Zoro # G216338659


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722412
Zoro #
G216338659
UPC #
-
Country of Origin
China

Description

Hampton Ratchet Tie Down, Non-Marring, Soft, 400 lb Load Capacity, 8 ft Length, S-Hook End, Vinyl Coated Steel Hook, Cam Buckle, 2 Pieces, 1200 lb Breaking Strength, For Motorcycles and ATV's Features Heavy-Duty - Cam-Buckle Soft Tie 400 Lb. Working Load Limit 1200 Lb. Break Strength - Carded Specifications Size In x Ft : 1 x 8 Dimension: 6.25in W x 14.5in H x 9.5in L Weight: 2.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.