Zoro Homepage

Rubber Black, 4 W x 19.3 L

  • Mfr # 5680

  • Zoro # G402679573


product price: $14.49
/pr

Key Features

Width
4
Color
Black
Material
Rubber
Length
19.3
Diameter
1.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5680
Zoro #
G402679573
UPC #
51643056800
Country of Origin
China

Dimensions

Width
4
Length
19.3
Diameter
1.45

Details

Color
Black
Material
Rubber

Description

Constructed of a tough, UV-resistant rubber, this high-traction tread features a super-adhesive backing that will stick to any metal, concrete or wood surface making it ideal for running boards, steps, ramps or trailers. No tools required to install, just peel and stick. Tread can be cut to fit odd spaces. Measures 4"W x 17"L. Sold as a pair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.