Zoro Homepage

S-Hook, 3/4" W, Black

  • Mfr # 06245

  • Zoro # G4278487


product price: $2.39
/ea
Sold in multiples of 10 for $23.90

Key Features

Color
Black
Overall Length
45 in
For Use With
Automotive Purposes, Equipment, Tarps
Item - Bungees
Bungee Strap
Manufacturers Warranty Length
1 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06245
Zoro #
G4278487
UPC #
051643062450
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
45 in
Manufacturers Warranty Length
1 yr Limited
Bungee Width
11/16 in
Stretched Bungee Length
45 in
Bungee Length
45 in
Overall Width
3/4 in
Hook Opening Size
1 in
Cord Diameter
1/2 in
Stretch Length - Maximum
45 in
Thickness
1/4 in
Hook Length
2 in

Details

Item
Bungee Strap
Color
Black
For Use With
Automotive Purposes, Equipment, Tarps
Item - Bungees
Bungee Strap
Tensile Strength
140 lb/in
Bungee Material
Rubber
Bungee End Type
S-Hook
Bungee End Material
Rubber
End Material
Rubber
Cord Outer Material
EPDM
End Type
S-Hook

Description

Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 in, Hook Opening Size 1 in, End Material Rubber, Stretch Length - Maximum 45 in, Cord Diameter 1/2 in, Overall Length 45 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Tensile Strength 140 lb/in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.