Zoro Homepage

S-Hook, 3/4" W, Black

  • Mfr # 06268

  • Zoro # G4999495


product price: $4.49
/ea

Key Features

Length
35"
Width
3/4"
Color
Black
Material
EPDM
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06268
Zoro #
G4999495
UPC #
051643062689
Country of Origin
Taiwan, Province of China

Dimensions

Length
35"
Width
3/4"
Overall Length
36 in
Bungee Thickness
1/4 in
Bungee Width
3/4 in
Hook Length
2 in
Diameter
9/32"
Bungee Length
36 in
Manufacturers Warranty Length
1 yr Limited
Thickness
1/4 in
Hook Opening Size
1 in
Overall Width
3/4 in
Cord Diameter
1/2 in
Stretch Length - Maximum
36 in

Details

Item
Bungee Strap
Color
Black
Material
EPDM
For Use With
Automotive Purposes
End Type
S-Hook
Item - Bungees
Adjustable Bungee Strap
Hardware Material
Steel
Bungee Material
Rubber
Bungee End Type
S-Hook
Bungee End Material
Steel
Hook Opening
3/4 in
Body Material
EPDM Rubber
Cord Outer Material
EPDM
End Material
Steel

Description

Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 in, Hook Opening Size 1 in, End Material Steel, Stretch Length - Maximum 36 in, Cord Diameter 1/2 in, Overall Length 36 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.