Zoro Homepage

Tie-Down, 12'x1.50", 1666lbs WLL, Combat Strap

  • Mfr # 47212

  • Zoro # G7344715


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47212
Zoro #
G7344715
UPC #
51643472129
Country of Origin
China

Description

KEEPERĀ® Ratchet Tie-Downs are engineered to provide a safe, efficient alternative to rope and other methods of securing cargo for transport. The 12' x 1 .5" tie-downs with a 1666 lb. working load limit and 5000 lb. break strength are a perfect, everyday solution for securing small to medium size loads. For demanding or unpredictable conditions, ratchet tie-downs are ideal because they maximize tension. The black molded high performance ratchet allows for easy gripping with an attractive finish. Vinyl-coated JJ-Hooks are protected from rust and wear and the olive green webbing resists rot and abrasion so the tie-down retains its durability and remains reliable every time you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.