Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down, 14'x1.5", 1666lbs WLL Extreme Edge Ratchet

  • Mfr # 47207

  • Zoro # G7345214


product price: $24.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47207
Zoro #
G7345214
UPC #
51643472075
Country of Origin
China

Description

KEEPERĀ® Ratchet Tie-Downs are engineered to provide a safe, efficient alternative to rope and other methods of securing cargo for transport. The 14' x 1.5" tie-downs with a 1,666 lb. working load limit and 5,000 lb. break strength are a perfect, everyday solution for securing smaller loads. For demanding or unpredictable conditions, ratchet tie-downs are ideal because they maximize tension. The black molded grip ratchet allow for easy handling with an attractive finish. Vinyl-coated large S-Hooks are protected from rust and wear, and webbing has reinforced edges for added resistance against abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.