Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down, 8'Soft-Tie Cam 1,200 lb, 2 pk

  • Mfr # 5716

  • Zoro # G7345808


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5716
Zoro #
G7345808
UPC #
51643057166
Country of Origin
China

Description

KEEPER® 8' x 1" Soft Tie Cycle Cam Buckle Tie-Downs are specially designed to provide superior protection for motorcycles and ATVs, even under demanding conditions. Fabricated from KEEPER®'s Hi-TestTM webbing, these tie-downs are abrasion resistant and remain durable even after repeated usage. With a 400 lbs. working load limit and 1,200 lbs. break strength, motorcycle tie-downs are perfect for use with a range of different vehicles, including full size motorcycles. Tough cam buckles grip the webbing without prematurely damaging the tie-down, and a quick-release thumb button makes them easy to use. Full-size vinyl-coated S-hooks attach securely, ensuring outstanding performance when transporting your motorcycle or ATV. 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.