Zoro Homepage

Tie-Down, 8'x 2" Cam, 2Pk, 800Lbs WLL

  • Mfr # 5707

  • Zoro # G7346027


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707
Zoro #
G7346027
UPC #
51643057074
Country of Origin
China

Description

KEEPER®'s 8' x 2" Cam Buckle Tie-Downs are specially designed for qucik on/quick off. Fabricated from KEEPER®'s Hi-TestTM webbing, these tie-downs are abrasion resistant and remain durable even after repeated usage. With 2" wide mouth cam buckles, 800 lbs. working load limit and 2,400 lbs. break strength, these tie-downs are perfect for use with a range of different vehicles, medium size tractors. Tough cam buckles grip the webbing without prematurely damaging the tie-down, and a quick-release thumb button makes them easy to use. Full-size vinyl-coated S-hooks with latch attach securely, ensuring outstanding performance when transporting your equipment. 2 pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.