89715
Zoro #
G9457949
UPC #
51643897151
Country of Origin
China
Description
Keeper 6’ Cam Buckle Tie-Down is a great alternative to rope, twine and other methods of securing cargo. It is convenient and reliable, featuring a quick release thumb button eliminating the need for tying/untying. Features abrasion resistant fabricated Keeper Hi-Test webbing and vinyl coated S-hooks. It has a 400 lbs. working load limit, 1,200 lbs. break strength and Hi-Test webbing to provide outstanding strength and withstands the toughest applications. Ideal for securing motorcycles or ATVs.
- • Hi test abrasion resistant webbing exceeds rated capacity, withstanding the most demanding applications
- • Ideal for pickup trucks and utility trailers
- • Fast and easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov