Zoro Homepage

Tie Down Strap, S-Hook, Black

  • Mfr # 89511

  • Zoro # G4170144


product price: $9.45
/ea

Key Features

Overall Length
10 ft
Overall Width
1 in
Color
Black
Working Load Limit
400 lb
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89511
Zoro #
G4170144
UPC #
051643895119
Country of Origin
Cambodia

Dimensions

Overall Length
10 ft
Overall Width
1 in
Cargo Tie Down Length
10 ft
Strap Length
10 ft.
Cargo Tie Down Width
1 in
Manufacturers Warranty Length
3 Months
Strap Width
1"
Fixed End Length
2 in

Details

Item
Tie Down Strap
Color
Black
Working Load Limit
400 lb
For Use With
Automotive
End Type
S-Hook
Breaking Strength
1,200 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Type
S-Hook
Cargo Tie Down Material
Polyester
Fitting Style
S-Hook
Hardware Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Body Material
Polyester
Cargo Tie Down End Material
Steel
Tensile Strength
1,200 lb/in
Tie Down Material
Polyester
End Material
Steel
Features
Sliding Ratchet
Reinforcement Properties
General Purpose

Description

Tie Down Strap, Working Load Limit 400 lb, Color Black, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 2 in, Overall Length 10 ft, Features Sliding Ratchet, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.