Zoro Homepage

Tie Down Strap, S-Hook, Black, PK2

  • Mfr # 05715

  • Zoro # G4194696


product price: $14.19
/pk 2, $7.10/ea

Key Features

Overall Length
6 ft
Overall Width
1 in
Color
Black
Working Load Limit
400 lb
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05715
Zoro #
G4194696
UPC #
051643057159
Country of Origin
Cambodia

Dimensions

Overall Length
6 ft
Overall Width
1 in
Cargo Tie Down Length
6 ft
Manufacturers Warranty Length
3 Months
Strap Length
6 ft.
Cargo Tie Down Width
1 in
Strap Width
1"
Fixed End Length
2 in

Details

Item
Tie Down Strap
Color
Black
Working Load Limit
400 lb
For Use With
Automotive
End Type
S-Hook
Breaking Strength
1,200 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Cargo Tie Down Material
Polyester
Body Material
Polyester
Fitting Style
J-Hook
Hardware Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Type
J-Hook
Cargo Tie Down End Material
Steel
Reinforcement Properties
General Purpose
End Material
Steel
Tensile Strength
1,200 lb/in
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 400 lb, Color Black, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 2 in, Overall Length 6 ft, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.