Zoro Homepage

Tie Down Strap, Wire-Hook, Yellow

  • Mfr # 04622

  • Zoro # G4216037


product price: $23.89
/ea

Key Features

Overall Length
27 ft
Overall Width
2 in
Color
Yellow
Standards
US DOT
Working Load Limit
3,333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04622
Zoro #
G4216037
UPC #
051643046221
Country of Origin
Cambodia

Dimensions

Overall Length
27 ft
Overall Width
2 in
Cargo Tie Down Length
27 ft
Strap Length
27 ft.
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
3 Months
Strap Width
2"
Fixed End Length
8 in

Details

Item
Tie Down Strap
Color
Yellow
Standards
US DOT
Working Load Limit
3,333 lb
For Use With
Automotive
End Type
Wire-Hook
Breaking Strength
10,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Body Material
Polyester
Fitting Style
J-Hook
Hardware Material
Steel
Cargo Tie Down End Type
J-Hook
Tensile Strength
10,000 lb/in
End Material
Steel
Reinforcement Properties
Abrasion-Resistant, Rot-Resistant
Tie Down Material
Polyester
Features
Sliding Ratchet

Description

Tie Down Strap, Working Load Limit 3,333 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Abrasion-Resistant, Rot-Resistant, Fixed End Length 8 in, Overall Length 27 ft, Features Sliding Ratchet, Standards US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.