Zoro Homepage

Tow Strap, 12,000 lb, 2 in W, 25 ft L, Slip Hook End, Yellow

  • Mfr # 89825

  • Zoro # G715918567


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89825
Zoro #
G715918567
UPC #
51643898257
Country of Origin
Cambodia

Description

Keeper tow straps are performance engineered to provide the ideal solution for all your towing needs. Hi-Test webbing will never rot or mildew and provide a lightweight solution for easy, compact storage impossible to achieve with a chain. The zinc-plated, forged hooks will not rust, are secure and reliable in every situation. Attach spring latches effortlessly to vehicle frames in emergency situations when strength and speed are essential. With the abrasion resistance and higher tension capacities, it allows Keeper tow straps to resist breakage and remain dependable under the most demanding conditions. Our 2 in x 25 ft tow strap has a webbing capacity of 12,000 lb with a max vehicle weight of 5000 lb. Most compatible with full-sized cars or light trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.