Zoro Homepage

Utility Winch, 12V DC 3500lbs W/Integrated Sealed Solenoids, Wire Rope

  • Mfr # KU35032

  • Zoro # G7923974


product price: $478.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KU35032
Zoro #
G7923974
UPC #
051643351615
Country of Origin
China

Description

The KU3.5 is a High Performance, Fully Loaded Utility Winch Ideal for Car and Utility Trailers, and Recovery Anywhere a Flat Strong Surface is Available for Mounting. 1.2 HP Permanent Magnet 12V DC Motor, Automatic Full Load Holding Brake, 60’L x 7/32”Dia. Galvanized Wire Rope With Clevis Hook and Safety Latch, Galvanized Wire Rope Retaining Spring, Cam Activated Free-Spool Clutch, 3 Stage Full Metal Planetary Gear Train, Case Hardened Gears, Heavy-Duty Mounting Plate and Roller Fairlead, Integrated Heavy Duty Sealed Solenoid Switching, Hand Held Pendant Switch on 15’ Lead with Integrated LED High Density Work Light. 12,000lb. Pulley Block,Power In / Power Out. 3,500 lbs. of Pulling Power (Single Line Rated).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.