Zoro Homepage

Utility Winch, 12V DC 4500lbs W/Integrated Sealed Solenoids, Wire Rope

  • Mfr # KU45032

  • Zoro # G7924132


product price: $511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KU45032
Zoro #
G7924132
UPC #
51643351639
Country of Origin
China

Description

The KU4.5 is a High Performance, Fully Loaded Utility Winch Ideal for Car and Utility Trailers, and Recovery Anywhere a Flat Strong Surface is Available for Mounting. 1.5 HP Permanent Magnet 12V DC Motor, Automatic Full Load Holding Brake, 60’L x 7/32”Dia. Galvanized Wire Rope With Clevis Hook and Safety LatchCam Activated Free-Spool Clutch, 3 Stage Full Metal Planetary Gear Train, Case Hardened Gears, Heavy-Duty Mounting Plate and Roller Fairlead, Galvanized Wire Rope Retaining Spring, Integrated Heavy Duty Sealed Solenoid Switching, Hand Held Pendant Switch on 15’ Lead with Integrated LED High Density Work Light. 12,00lb. Pulley Block, Power In / Power Out. 4,500 lbs. of Pulling Power (Single Line Rated).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.