Shop KEEPER
Create Account
Winch, Electric, 12 VDC, 3000 lb
- Mfr # KT3000
- Zoro # G325007460
product price:Â
$
432.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT3000
- Zoro #
- G325007460
- UPC #
- 51643350045
- Country of Origin
- China
Description
The KT3000 is ideal for UTV/ATV, vehicle trailers and general portable winch applications. It is packed with features essential for efficient and reliable operation. 1.45 hp 12 VDC permanent magnet motor, mechanical and dynamic full load brake, 50 ft L x 3/16 in Dia. Galvanized wire rope with looped thimble and clevis hook with safety latch, cam activated free-spool clutch, three-stage full metal planetary gear train, case hardened gears, heavy-duty 4-way roller fairlead, mounting plate. Handle bar-mounted mini rocker switch with a unique mounting bracket that allows for removal and use as a hand held remote. Power in/power out operation. 3000 lb of pulling power (single line-rated).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.