Shop VEVOR
See all product information
Create Account
Vacuum Suction Cup Double Glass Lifter 4.7" 330 lbs 2 Pack Aluminum Handle, 2PK
- Mfr # GS-N02
- Zoro # G523372452
product price:Â
$
22.89
/pk of 2, $11.45/ea
Key Features
Overall Height
3.35 in
Overall Length
12.91 in
Cup Dia.
4.7 in (119 mm)
Overall Width
4.72 in
Max. Load Capacity
187 lbs (85 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-N02
- Zoro #
- G523372452
- UPC #
- 840349979878
- Country of Origin
- China
- Max. Load Capacity
- 187 lbs (85 kg)
- Handle Material
- ADC12 Aluminum Alloy
- Item
- Suction Cups
Dimensions
- Overall Height
- 3.35 in
- Overall Length
- 12.91 in
- Cup Dia.
- 4.7 in (119 mm)
- Overall Width
- 4.72 in
Description
VEVOR Glass Suction Cup, 4.7" 2 Pack 330 lbs Load Capacity, Vacuum Suction Cup with Aluminum Handle, Heavy Duty Industrial Suction Cup Lifter Tool for Glass, Granite, Tile, Metal, Wood Panel Lifting
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.