Zoro Homepage

Kee Square Table & Chair Set, Wood, Metal, Polypropylene Top

  • Mfr # TB4242GYBPCM44BE

  • Zoro # G4853655


product price: $660.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal|Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242GYBPCM44BE
Zoro #
G4853655
UPC #
843532068052
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29
Depth
42"

Details

Item
Tables > Breakroom Tables > Kee Square Table & Chair Sets
Shape
Square
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Grey
Frame Material
Tubular Steel
Leg Color
Chrome
Finish
Wood|Metal|Polypropylene
Includes
(1) Breakroom Table; (4) Zeng Chairs
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Color
Gray, Chrome; Blue
Type
Breakroom Table
Series
Kee
Table Base Color
Chrome
Chair Color
Blue

Description

Gray Table w/4 Blue Chairs, Square,42 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.