Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Cherry Table/4 Black Chairs, Square, 42", 42" W, 29" H, Cherry

  • Mfr # TB4242CHBPBK44BK

  • Zoro # G4853768


product price: $649.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
42"
Height
29"
Tabletop Color
Cherry
Frame Material
Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242CHBPBK44BK
Zoro #
G4853768
UPC #
843532038642
Country of Origin
China

Dimensions

Width
42"
Height
29"
Depth
42"

Details

Item
Cherry Table/4 Black Chairs, Square,42"
Shape
Square
Tabletop Color
Cherry
Frame Material
Tubular Steel
Type
Breakroom Table
Color
Cherry, Black; Black
Series
Kee
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes
(1) Breakroom Table; (4) Zeng Chairs
Chair Color
Black
Table Base Color
Black

Description

Cherry Table/4 Black Chairs, Square,42 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.