Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Maple Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Maple

  • Mfr # TB3636PLBPBK44GY

  • Zoro # G4854370


product price: $689.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
36"
Height
29"
Tabletop Color
Maple
Frame Material
Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3636PLBPBK44GY
Zoro #
G4854370
UPC #
843532038581
Country of Origin
China

Dimensions

Width
36"
Height
29"
Depth
36"

Details

Item
Maple Table/4 Gray Chairs, Square,36"
Shape
Square
Tabletop Color
Maple
Frame Material
Tubular Steel
Color
Maple, Black; Gray
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Series
Kee
Type
Breakroom Table
Includes
(1) Breakroom Table; (4) Zeng Chairs
Chair Color
Grey
Table Base Color
Black

Description

Maple Table/4 Gray Chairs, Square,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.