Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, DIN 69871 AD, 40mm, SK 50

  • Mfr # 716.0003.291

  • Zoro # G9222771


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.5900 in
Material
High Speed Steel
Length
5.59"
For Use With
Cutting Tools
Shank Dia.
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716.0003.291
Zoro #
G9222771
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.5900 in
Length
5.59"
Shank Dia.
40mm
Size
40mm
Shank Length
40mm
Taper Size
SK50
Mount Taper Size
SK50

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
SK 50
Style
DIN 69871 AD
Standards
DIN 69871 AD
Material - Machining
High Speed Steel
Taper Type
Steep
Projection
40.00mm

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 40.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.