Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, DIN 69871 AD, 63mm, SK 40

  • Mfr # 716.0104.292

  • Zoro # G9222981


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.0600 in
Material
High Speed Steel
Length
6.06"
For Use With
Cutting Tools
Shank Dia.
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716.0104.292
Zoro #
G9222981
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.0600 in
Length
6.06"
Shank Dia.
63mm
Size
63mm
Shank Length
85mm
Taper Size
SK40
Mount Taper Size
SK40

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Style
DIN 69871 AD
Shank
SK 40
Standards
DIN 69871 AD
Taper Type
Steep
Projection
85.00mm
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK40, Projection 85.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.