Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, ISO 12164-1, 50mm, HSK 100

  • Mfr # 716.0103.324

  • Zoro # G9222963


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.9000 in
Material
High Speed Steel
Length
5.90"
For Use With
Cutting Tools
Shank Dia.
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716.0103.324
Zoro #
G9222963
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.9000 in
Length
5.90"
Shank Dia.
50mm
Size
50mm
Shank Length
100mm
Taper Size
HSK100A
Nose Dia.
50.00mm
Mount Taper Size
HSK100A

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
HSK 100
Style
ISO 12164-1
Material - Machining
High Speed Steel
Projection
100.00mm
Taper Type
Hollow
Standards
ISO 12164-1

Description

Taper Shank Tool Holder, Taper Size HSK100A, Projection 100.00mm, Nose Dia. 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.