Zoro Homepage
This item is Discontinued.
Kelch Adapter Sleeve, DIN 69871 A, 2mm, SK 50 454.0002.291

Adapter Sleeve, DIN 69871 A, 2mm, SK 50 (Discontinued)

  • Mfr # 454.0002.291
  • Zoro # G9211316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454.0002.291
Zoro #
G9211316
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK50
Size
2mm
Overall Length
6.3700 in
Length
6.37"
Shank Dia.
2mm
Shank Length
60mm
Nose Dia.
32.00mm

Details

Item
Taper Shank Tool Holder
Style
DIN 69871 A
For Use With
Cutting Tools
Shank
SK 50
Taper Type
Steep
Material - Machining
High Speed Steel
For Shank Type
Morse Taper with Tang
Standards
DIN 69871 A
Projection
60.00mm

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 60.00mm, Nose Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.