Zoro Homepage

Adapter Sleeve, ISO 12164-1, 4mm, HSK 80

  • Mfr # 458.0004.323

  • Zoro # G9211912


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.2600 in
Material
High Speed Steel
Length
8.26"
For Use With
Cutting Tools
Shank Dia.
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458.0004.323
Zoro #
G9211912
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.2600 in
Length
8.26"
Shank Dia.
4mm
Size
4mm
Shank Length
170mm
Taper Size
HSK80A
Nose Dia.
48.00mm
Mount Taper Size
HSK80A

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
HSK 80
Style
ISO 12164-1
Standards
ISO 12164-1
Projection
170.00mm
Taper Type
Hollow
For Shank Type
Morse Taper with Thread
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK80A, Projection 170.00mm, Nose Dia. 48.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.