Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Sleeve, ISO 26623-1, 3mm, PSK 63

  • Mfr # 454.0003.384

  • Zoro # G9211492


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.6100 in
Material
High Speed Steel
Length
6.61"
For Use With
Cutting Tools
Shank Dia.
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454.0003.384
Zoro #
G9211492
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.6100 in
Length
6.61"
Shank Dia.
3mm
Size
3mm
Shank Length
130mm
Taper Size
PSK63
Nose Dia.
40.00mm
Mount Taper Size
PSK63

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Style
ISO 26623-1
Shank
PSK 63
Taper Type
Polygonal
Standards
ISO 26623-1
For Shank Type
Morse Taper with Tang
Material - Machining
High Speed Steel
Projection
130.00mm

Description

Taper Shank Tool Holder, Taper Size PSK63, Projection 130.00mm, Nose Dia. 40.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.