Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0001.322, 0.984 in. dia.

  • Mfr # 494.0001.322

  • Zoro # G9213407


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Programming Length
2.362"
Head Length
2.362"
Coolant Feed
Through Center
Tool Side Dia.
0.984"
Style
ISO 12164-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0001.322
Zoro #
G9213407
UPC #
-
Country of Origin
Germany

Dimensions

Programming Length
2.362"
Head Length
2.362"
Tool Side Dia.
0.984"
Thread Size
1"
Overall Tool Side Dia.
0.98"
Overall Length
92.00mm
Nose Dia.
25.00mm
Taper Size
HSK63A
Mount Taper Size
HSK63A

Details

Item
Taper Shank Tool Holder
Coolant Feed
Through Center
Style
ISO 12164-1
Taper
63
Series
Flexibore
ANSI Number
494.0001.322
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Projection
60.00mm
Standards
ISO 12164-1
Taper Type
ISO 12164-1
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.