Zoro Homepage

Basic Holder, 494.0001.324, 0.984 in. dia.

  • Mfr # 494.0001.324

  • Zoro # G9213416


product price: $622.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
494.0001.324
Overall Tool Side Dia.
0.98"
Series
Flexibore
Coolant Feed
Through Center
Programming Length
2.755"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0001.324
Zoro #
G9213416
UPC #
-
Country of Origin
Germany

Dimensions

Overall Tool Side Dia.
0.98"
Programming Length
2.755"
Head Length
2.755"
Tool Side Dia.
0.984"
Thread Size
1-1/2"
Overall Length
120.00mm
Taper Size
HSK100A
Nose Dia.
25.00mm
Mount Taper Size
HSK100A

Details

ANSI Number
494.0001.324
Series
Flexibore
Coolant Feed
Through Center
Taper
100
Item
Taper Shank Tool Holder
Style
ISO 12164-1
Taper Type
ISO 12164-1
Projection
70.00mm
Standards
ISO 12164-1
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK100A, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.