Zoro Homepage

Basic Holder, 494.0002.322, 1.259 in. dia.

  • Mfr # 494.0002.322

  • Zoro # G9213434


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"
Style
ISO 12164-1
Coolant Fed
Coolant Through
Taper Size
HSK63A
Standards
ISO 12164-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0002.322
Zoro #
G9213434
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1"
Taper Size
HSK63A
Overall Length
102.00mm
Nose Dia.
32.00mm
Mount Taper Size
HSK63A

Details

Item
Taper Shank Tool Holder
Style
ISO 12164-1
Coolant Fed
Coolant Through
Standards
ISO 12164-1
Material - Machining
High Speed Steel
Taper Type
ISO 12164-1
Projection
70.00mm
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.