Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0003.384, 1.574 in. dia.

  • Mfr # 494.0003.384

  • Zoro # G9213486


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Taper
63
Thread Size
2"
Coolant Feed
Through Center
ANSI Number
494.0003.384
Style
ISO 26623-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0003.384
Zoro #
G9213486
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
2"
Head Length
3.149"
Programming Length
3.149"
Tool Side Dia.
1.574"
Overall Tool Side Dia.
1.57"
Taper Size
PSK63
Overall Length
118.00mm
Mount Taper Size
PSK63

Details

Taper
63
Coolant Feed
Through Center
ANSI Number
494.0003.384
Style
ISO 26623-1
Item
Taper Shank Tool Holder
Series
Flexibore
Coolant Fed
Coolant Through
Taper Type
ISO 26623-1
Material - Machining
High Speed Steel
Standards
ISO 26623-1
Projection
80.00mm
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.