Zoro Homepage

Basic Holder, 494.0004.324, 1.968 in. dia.

  • Mfr # 494.0004.324

  • Zoro # G9213504


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Taper
100
ANSI Number
494.0004.324
Series
Flexibore
Thread Size
1-1/2"
Coolant Feed
Through Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0004.324
Zoro #
G9213504
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1-1/2"
Programming Length
3.149"
Overall Tool Side Dia.
1.96"
Head Length
3.149"
Tool Side Dia.
1.968"
Taper Size
HSK100A
Nose Dia.
50.00mm
Overall Length
130.00mm
Mount Taper Size
HSK100A

Details

Taper
100
ANSI Number
494.0004.324
Series
Flexibore
Coolant Feed
Through Center
Style
ISO 12164-1
Item
Taper Shank Tool Holder
Projection
80.00mm
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Taper Type
ISO 12164-1
Standards
ISO 12164-1
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK100A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.