Zoro Homepage

Basic Holder, 494.0004.384, 1.968 in. dia.

  • Mfr # 494.0004.384

  • Zoro # G9213513


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2"
Programming Length
3.149"
Taper
63
Style
ISO 26623-1
ANSI Number
494.0004.384
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0004.384
Zoro #
G9213513
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
2"
Programming Length
3.149"
Head Length
3.149"
Tool Side Dia.
1.968"
Overall Length
118.00mm
Taper Size
PSK63
Mount Taper Size
PSK63

Details

Taper
63
Style
ISO 26623-1
Item
Taper Shank Tool Holder
ANSI Number
494.0004.384
Series
Flexibore
Taper Type
ISO 26623-1
Projection
80.00mm
Standards
ISO 26623-1
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.