Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0101.321, 0.984 in. dia.

  • Mfr # 494.0101.321

  • Zoro # G9213592


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Programming Length
1.968"
Style
ISO 12164-1
Tool Side Dia.
0.984"
Taper
50
ANSI Number
494.0101.321
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0101.321
Zoro #
G9213592
UPC #
-
Country of Origin
Germany

Dimensions

Programming Length
1.968"
Tool Side Dia.
0.984"
Thread Size
1"
Head Length
1.968"
Taper Size
HSK50A
Overall Length
75.00mm
Mount Taper Size
HSK50A

Details

Style
ISO 12164-1
Taper
50
ANSI Number
494.0101.321
Item
Taper Shank Tool Holder
Series
Flexibore
Standards
ISO 12164-1
Projection
50.00mm
Coolant Fed
Coolant Through
Taper Type
ISO 12164-1
Material - Machining
High Speed Steel
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK50A, Projection 50.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.