Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0101.322, 0.984 in. dia.

  • Mfr # 494.0101.322

  • Zoro # G9213601


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Programming Length
1.968"
ANSI Number
494.0101.322
Series
Flexibore
Head Length
1.968"
Taper
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0101.322
Zoro #
G9213601
UPC #
-
Country of Origin
Germany

Dimensions

Programming Length
1.968"
Head Length
1.968"
Thread Size
1"
Tool Side Dia.
0.984"
Taper Size
HSK63A
Overall Length
82.00mm
Mount Taper Size
HSK63A

Details

Item
Taper Shank Tool Holder
ANSI Number
494.0101.322
Series
Flexibore
Taper
63
Style
ISO 12164-1
Projection
50.00mm
Material - Machining
High Speed Steel
Standards
ISO 12164-1
Taper Type
ISO 12164-1
Coolant Fed
Coolant Through
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 50.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.