Zoro Homepage

Basic Holder, 494.0101.323, 0.984 in. dia.

  • Mfr # 494.0101.323

  • Zoro # G9213617


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Style
ISO 12164-1
Thread Size
1-1/2"
Coolant Fed
Coolant Through
Projection
60.00mm
Taper Size
HSK80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0101.323
Zoro #
G9213617
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1-1/2"
Taper Size
HSK80A
Overall Length
100.00mm
Mount Taper Size
HSK80A

Details

Style
ISO 12164-1
Item
Taper Shank Tool Holder
Coolant Fed
Coolant Through
Projection
60.00mm
Taper Type
ISO 12164-1
Material - Machining
High Speed Steel
Standards
ISO 12164-1
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK80A, Projection 60.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.