Zoro Homepage

Basic Holder, 494.0101.324, 0.984 in. dia.

  • Mfr # 494.0101.324

  • Zoro # G9213626


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Head Length
2.362"
Taper
100
Series
Flexibore
ANSI Number
494.0101.324
Thread Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0101.324
Zoro #
G9213626
UPC #
-
Country of Origin
Germany

Dimensions

Head Length
2.362"
Thread Size
1-1/2"
Tool Side Dia.
0.984"
Programming Length
2.362"
Overall Length
110.00mm
Taper Size
HSK100A
Mount Taper Size
HSK100A

Details

Item
Taper Shank Tool Holder
Taper
100
Series
Flexibore
ANSI Number
494.0101.324
Style
ISO 12164-1
Projection
60.00mm
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Standards
ISO 12164-1
Taper Type
ISO 12164-1
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK100A, Projection 60.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.