Zoro Homepage

Basic Holder, 494.0102.225, 2.480 in. dia.

  • Mfr # 494.0102.225

  • Zoro # G9213635


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
2.480"
Taper
50
Programming Length
2.362"
ANSI Number
494.0102.225
Head Length
2.362"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0102.225
Zoro #
G9213635
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
2.480"
Programming Length
2.362"
Head Length
2.362"
Taper Size
SK50
Overall Length
162.00mm
Nose Dia.
63.00mm
Mount Taper Size
SK50

Details

Item
Taper Shank Tool Holder
Taper
50
ANSI Number
494.0102.225
Series
Flexibore
Style
JIS B 6339
Projection
60.00mm
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Standards
JIS B 6339 MAS 403 BT
Taper Type
JIS B 6339
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 63.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.