Zoro Homepage

Basic Holder, 494.0102.265, 2.480 in. dia.

  • Mfr # 494.0102.265

  • Zoro # G9213644


product price: $549.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
494.0102.265
Tool Side Dia.
2.480"
Taper
40
Style
JIS B 6339
Programming Length
1.968"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0102.265
Zoro #
G9213644
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
2.480"
Programming Length
1.968"
Head Length
1.968"
Overall Length
116.00mm
Nose Dia.
63.00mm
Taper Size
SK40
Mount Taper Size
SK40

Details

ANSI Number
494.0102.265
Taper
40
Style
JIS B 6339
Series
Flexibore
Item
Taper Shank Tool Holder
Projection
50.00mm
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Taper Type
JIS B 6339
Standards
JIS B 6339 MAS 403 BT
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK40, Projection 50.00mm, Coolant Fed Coolant Through, Nose Dia. 63.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.