Zoro Homepage

Basic Holder, 494.0102.321, 1.259 in. dia.

  • Mfr # 494.0102.321

  • Zoro # G9213662


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Style
ISO 12164-1
Thread Size
1"
Material - Machining
High Speed Steel
Taper Size
HSK50A
Taper Type
ISO 12164-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0102.321
Zoro #
G9213662
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1"
Taper Size
HSK50A
Overall Length
75.00mm
Mount Taper Size
HSK50A

Details

Style
ISO 12164-1
Item
Taper Shank Tool Holder
Material - Machining
High Speed Steel
Taper Type
ISO 12164-1
Standards
ISO 12164-1
Coolant Fed
Coolant Through
Projection
50.00mm
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK50A, Projection 50.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.