Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0103.321, 1.574 in. dia.

  • Mfr # 494.0103.321

  • Zoro # G9213741


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"
Programming Length
2.362"
Head Length
2.362"
ANSI Number
494.0103.321
Taper
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0103.321
Zoro #
G9213741
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1"
Programming Length
2.362"
Head Length
2.362"
Tool Side Dia.
1.574"
Taper Size
HSK50A
Overall Length
85.00mm
Mount Taper Size
HSK50A

Details

ANSI Number
494.0103.321
Taper
50
Item
Taper Shank Tool Holder
Series
Flexibore
Style
ISO 12164-1
Coolant Fed
Coolant Through
Standards
ISO 12164-1
Projection
60.00mm
Taper Type
ISO 12164-1
Material - Machining
High Speed Steel
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK50A, Projection 60.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.