Zoro Homepage

Basic Holder, 494.0103.324, 1.574 in. dia.

  • Mfr # 494.0103.324

  • Zoro # G9213775


product price: $649.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
494.0103.324
Style
ISO 12164-1
Head Length
3.149"
Series
Flexibore
Tool Side Dia.
1.574"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0103.324
Zoro #
G9213775
UPC #
-
Country of Origin
Germany

Dimensions

Head Length
3.149"
Tool Side Dia.
1.574"
Thread Size
1-1/2"
Programming Length
3.149"
Overall Length
130.00mm
Taper Size
HSK100A
Mount Taper Size
HSK100A

Details

ANSI Number
494.0103.324
Item
Taper Shank Tool Holder
Style
ISO 12164-1
Series
Flexibore
Taper
100
Material - Machining
High Speed Steel
Taper Type
ISO 12164-1
Standards
ISO 12164-1
Coolant Fed
Coolant Through
Projection
80.00mm
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK100A, Projection 80.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.