Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0104.322, 1.968 in. dia.

  • Mfr # 494.0104.322

  • Zoro # G9213827


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Head Length
2.755"
Programming Length
2.755"
Tool Side Dia.
1.968"
Series
Flexibore
Thread Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0104.322
Zoro #
G9213827
UPC #
-
Country of Origin
Germany

Dimensions

Head Length
2.755"
Programming Length
2.755"
Tool Side Dia.
1.968"
Thread Size
1"
Overall Length
102.00mm
Taper Size
HSK63A
Mount Taper Size
HSK63A

Details

Item
Taper Shank Tool Holder
Series
Flexibore
Taper
63
Style
ISO 12164-1
ANSI Number
494.0104.322
Taper Type
ISO 12164-1
Projection
70.00mm
Standards
ISO 12164-1
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 70.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.