Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0105.225, 1.259 in. dia.

  • Mfr # 494.0105.225

  • Zoro # G9213863


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Style
JIS B 6339
Series
Flexibore
Head Length
2.362"
ANSI Number
494.0105.225
Tool Side Dia.
1.259"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0105.225
Zoro #
G9213863
UPC #
-
Country of Origin
Germany

Dimensions

Head Length
2.362"
Tool Side Dia.
1.259"
Programming Length
2.362"
Nose Dia.
32.00mm
Taper Size
SK50
Overall Length
162.00mm
Mount Taper Size
SK50

Details

Style
JIS B 6339
Series
Flexibore
Item
Taper Shank Tool Holder
ANSI Number
494.0105.225
Taper
50
Taper Type
JIS B 6339
Standards
JIS B 6339 MAS 403 BT
Projection
60.00mm
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.